Beli electric screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JAKEMY Electric ScrewdriverDeskripsi:JAKEMY JM-Y01 Intelligent precision electric screwdriverDigital versatile, born for your work.Phillips: 1.0 1.5 2.0 2.5 3.0Pentable(star): 0.8 1.2Mainboard phillips: 1.5Torx: T2 T6 T8 T10Slotted: 2.0 3.0Hex: H3.0 H4.0Y-shape: Y0.8 Y2.5Triangle: 2.0U-shape: U2.6
- NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut)Deskripsi:Brushless Type A Series (Low Voltage Type)Torque Adjustment Ring.Can be operate by one standard controller or counter. The dedicated controller or counter can be selected according to the application.Robust and high durability realized by new body design using high strength plastic.
- NITTO KOHKI Brushless Delvo C series (current control type) driverDeskripsi:Driver settings can be easily made using the controller. Torque current control type ideal for screw tightening work. Equipped with a brushless motor and low voltage type. Equipped with ESD protection (antistatic performance) function. A type that can be used both hand-held and automatically.atribut:
- Cable Length (m): 2
- Length (mm): 230
- Power Consumption (W): 30
- Rotational Speed (min -1 [rpm]): Strong: 100-1000
- Static Charge Prevention: ESD protection
- sitable bit Size (mm): DIA4
- NITTO KOHKI Delvo Electric Driveratribut:
- Torque Adjustment: Stepless
- Start Method: Lever start
- Vessel Electric Screwdriver (Obeng Listrk)atribut:
- Handle Diameter (mm): 45
- HARDEN Screwdriver Set (Obeng)Deskripsi:Set Obeng Isi 6 Isi: PH2x38, PH0x75, PH1x100, PH2x150,SL5x100, SL6x150
- ANEX Electrical Screwdriver Grip Handle Set (Obeng Listrik)atribut:
- Case Dimensions (mm): 170x100x37
- Content Set: [[-]] 3, [[-]] 5, [[-]] 6, [[+]] 0, [[+]] 1, [[+]] 2, needle, gymne, Heaton spinner (magic coin)
- Material: Blade tip = chrome molybdenum vanadium steel; Handle = Acetate resin; Electric grip = PP, TPE
- Taffware Cordless Multifunction Electric Screwdriver (Obeng Listrik)Deskripsi:Bor obeng elektrik ini hadir dengan 45 jenis mata baut, sangat cocok untuk Anda yang membutuhkan berbagai jenis mata baut tanpa perlu repot membelinya secara terpisah. Obeng listrik menggunakan tenaga 4.8Vatribut:
- Dimensions (cm): 23x20x6
- Drilling Machine Dimensions (cm): 15 x 14 x 4.5
- Drill Bit Dimensions (mm): 2.5, 1.5
- Spanner Diameter (mm): 5, 6, 7, 8, 9, 10, 11, 12
- Screwdriver Bits: Slotted 3, 3.5, 4.5, 5, 5.5, 6, PH0, PH1, PH2, PH3, PZ0, PZ1, PZ2, PZ3, T10, T15, T20, T25, T27, T30, H2, H3, H4, H5, H6, S0. S1, S2, S3
- Battery Type (mAh): 600
- Battery Voltage (V): 4,8
- Charging Time (hour): 45049
- Material: Steel, Plastik dan Silikon
- Maximum Torque (N m): 3
- No Load Speed (rpm): 180
- KRISBOW Obeng Anginatribut:
- Air Pressure (bar): 6
- delvo Transformerless Electric Screwdriver for Machine ScrewDeskripsi:This transformerless Type unit has a built-in auto-stop circuit, eliminating the need for a separate controller or transformer, thus saving space.The repeatable torque accuracy is maintained with a combination of a unique clutch mechanism and an auto-stop circuit.The lever-start system makes it ideal for preliminary tightening and for correcting screw tilt while tightening screws.Commercially available bits can be used.atribut:
- Bit Size (mm): 5
- Power Consumption (W): 35
- Power Cord Length (m): 3
- Power Supply (V): AC100
- C-Mart Small Electric Screwdriveratribut:
- Include: Screwdriver; Charger; Charging Line; Charging Seat; Bit; Charging Seat Power Plug (PH000, PH00; PH000, PH00; S2T3; S21.5; S20.8; S2T4)
- Type: Pen Type, Wireless
- INGERSOLL RAND Corded ScrewdriverDeskripsi:Corded production screwdrivers install and remove screws in assembly and manufacturing tasks. Screwdrivers with an inline design align the bit-holding chuck with the tool body to create a slim, straight tool for use in recesses or tight spaces. Screwdrivers with a pistol-grip design position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during driving. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces.atribut:
- UNSPSC: 27112710
- Application: Light Duty Screw Fastening
- Brushless Motor: No
- Chuck Size (inch): 1/4
- Clutch Type: Shut-Off
- Controller Input Voltage (V): 115 (AC)
- Controller Output Voltage (V): 24 (DC)
- Current (A): 0.4
- Drive Size (inch): 1/4
- ESD Safe: No
- Handle Material: Composite
- Hex Bit: 1/4 in Quick Change
- Housing Material: Composite
- Number of Speed Settings: Continuous
- Plug Type: Two-Prong
- Power Source: Corded
- Reversible: Yes
- Screwdriver Type: Production Screwdriver
- Side to Center (inch): 3/4
- Trigger Lock: No
- Variable Speed: Yes
- SATA Screwdriver Impact (Obeng)atribut:
- Origin: China
- Outside Height (cm): 1.1
- Outside Length (cm): 14.5
- Outside Width (cm): 6
- TONE Hybrid Electric Screwdriveratribut:
- Main Unit Dimension (mm): 138x43.5
- Rotation Speed No Load (rpm): 260
- Square Drive (mm): 6.35
Daftar Harga electric screwdriver Terbaru October 2026
| Vessel Electric Screwdriver (Obeng Listrik) | Rp919.900 |
| BOSCH Cordless Screwdriver (Obeng Listrik) | Rp769.900 |
| JAKEMY Electric Screwdriver | Rp409.900 |
| HIOS Electric Screwdriver (Mesin Pengencang Baut) | Rp7.299.900 |
| TRUSCO Electric Screwdriver (Mesin Pengencang Baut) | Rp3.499.900 |
| NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut) | Rp5.399.900 |
| NITTO KOHKI Brushless Delvo C series (current control type) driver | Rp23.999.900 |
| NITTO KOHKI Delvo Electric Driver | Rp5.699.900 |
| Vessel Electric Screwdriver (Obeng Listrk) | Rp869.900 |
| HARDEN Screwdriver Set (Obeng) | Rp79.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/0uP105498030-1.jpg)
/00P103640000-1.jpg)

/7zP105407287-1.jpg)
/88P105407296-1.jpg)
/6hP107967233-1.jpg)
%20driver/pgP114673916-1.jpg)

/03P105498003-1.jpg)
/lmP105310778-3.jpg)
/5wP111752212-1.jpg)


/43P107927147-1.jpg)




/21P106962073-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)